missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Casters in Grade B Vinyl

Vinyl Stool with Back is height adjustable for 31 in. work surfaces and features ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$868.93 - $868.93

Specifications

Adjustable Yes
Adjustable (Height) 18 to 23 in.
Autoclavable Not Autoclavable
Back Style Standard
Diameter (English) 27 in.
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14001055
View Documents
Fisherbrand™
91269PGCNB
Gray
Each for $868.93
Only null left
 
14001058
View Documents
Fisherbrand™
91269PNAVCNB
Navy
Each for $868.93
Only null left
 
Description

Description

  • Adjustable from 18 to 23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes
Not Autoclavable
27 in.
Black
Pneumatic
136 kg
Vinyl
31 lb.
No
No
No
Vinyl
18 to 23 in.
Standard
68.58 cm
Nylon-reinforced Fiberglass
300 lb.
Desk Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
14.06 kg
Yes
Yes
Stool with Back
Desk Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'