missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool with Back - Desk Height with Casters in Grade B Vinyl

Catalog No. 14359417
Change view
Click to view available options
Color:
Black
Blue
Burgundy
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359417 Blue
14359810 Black
14359811 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14359417
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

missing translation for 'validMainframeMsg'

Fisherbrand™ Vinyl Stools with Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type Stool with Back
Color Blue
Diameter (English) 17 in.
Thickness (English) Seat 3.5 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Back Style Standard
Adjustable (Height) 18 to 23 in.
Base Material Nylon-reinforced Fiberglass
With Armrest No
Adjustable Yes (Pneumatic)
Width (English) Base 25 in.
Footrest No
Weight (English) 31 lb.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Backrest No
With Casters Yes
With Tilt No
Material Vinyl
Seating Type Stool with Back
Show More Show Less