missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Stool with Back Chrome - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Stools with Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable chrome foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1243.17 - $1243.17
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 22 to 29.75 in. |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Diameter (English) | 17 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-395
|
N/A | Blue |
Each for $1,243.17
|
|
|||||
|
14-359-880
|
N/A | Black |
Each for $1,243.17
|
|
|||||
|
14-359-881
|
N/A | Burgundy |
Each for $1,243.17
|
|
|||||
|
14-359-882
|
N/A | Dark Blue |
Each for $1,243.17
|
|
|||||
Description
- Adjustable from 22-29.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| Yes (Pneumatic) | |
| Standard | |
| 17 in. | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 3.5 in. | |
| 34 lb. | |
| No | |
| Yes | |
| No | |
| Vinyl |
| 22 to 29.75 in. | |
| Polished Cast Aluminum | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 25 in. | |
| Yes | |
| Yes | |
| Stool with Back | |
| Stool with Back |