missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Stool with Back Chrome - Desk Height with Casters in Grade B Vinyl

Fisherbrand™ Vinyl Stools with Back in Chrome are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1067.77 - $1113.66

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 19.25 to 24.25 in.
Back Style Standard
Base Material Polished Cast Aluminum
Diameter (English) 17 in.
View More Specs

Products 4
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-359-419
View Documents Promotion Details
Fisherbrand™
91269PBCAB
Blue
Each for $1,067.77
Only null left
 
14-359-871
View Documents Promotion Details
N/A Black
Each for $1,113.66
Only null left
 
14-359-872
View Documents Promotion Details
N/A Burgundy
Each for $1,113.66
Only null left
 
14-359-873
View Documents Promotion Details
N/A Dark Blue
Each for $1,113.66
Only null left
 
Description

Description

  • Adjustable from 19.25-24.25 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Standard
17 in.
300 lb.
3.5 in.
31 lb.
No
Yes
No
Vinyl
19.25 to 24.25 in.
Polished Cast Aluminum
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
136 kg
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
No
Stool with Back
Stool with Back
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'