missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Seat Tilt and ESD Casters in ESD Vinyl

Catalog No. 14400282
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400282 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400282 Supplier Fisherbrand™ Supplier No. VESD27BLKT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Vinyl ESD Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, electro-static components such as Vinyl & self-braking casters, & adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
With Lumbar Support Yes
Autoclavable Not Autoclavable
Color Black
Back Style Standard
Base Material Polished Cast Aluminum
Seating Height Medium Bench Height
Adjustable (Height) 21.5 to 29 in.
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Load Bearing Capacity (English) 300 lb.
With Tilt Yes
Load Bearing Capacity (Metric) 136 kg
Adjustable Yes
Weight (English) 33 lb.
With Backrest Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Armrest No
Footrest No
Seat Material Polyurethane foam, heavy-duty ESD fabric
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
With Casters Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less