missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Seat Tilt, Adjustable Arms, Chrome Foot Ring, and ESD Stationary Glides in ESD Vinyl

Catalog No. 14400310
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400310 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 missing translation for 'options'
Catalog No. 14400310 missing translation for 'mfr' Fisherbrand™ missing translation for 'supplierNo' VESD27FBLKTAAG
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and stationary glides. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Autoclavable Not Autoclavable
With Lumbar Support Yes
Back Style Standard
Adjustable Yes
Adjustable (Height) 21.5 to 29 in.
Base Material Polished Cast Aluminum
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Includes Round tube chrome foot ring with internal lock
With Armrest Yes
Weight (English) 45 lb.
Foot Type Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors)
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Height Medium Bench Height
With Tilt Yes
With Backrest Yes
With Casters No
Footrest Yes
Seat Material Polyurethane foam, heavy-duty ESD fabric
Load Bearing Capacity (English) 300 lb.
Color Black
Load Bearing Capacity (Metric) 136 kg
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Footrest Size (English) 20 in.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less