missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Vinyl
Fisherbrand™ Vinyl ESD Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and self-braking casters. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.
$2,622.60 - $2,622.60
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 21.5 to 29 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-253
|
Fisherbrand™
VESD27MBFBLKAAT |
Black |
N/A
|
|
|||||
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
| Yes | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Standard | |
| ANSI/ESD-STM-12.1-2006 | |
| ESD, dual-wheel, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| Medium Bench Height | |
| Yes | |
| Vinyl |
| 21.5 to 29 in. | |
| Not Autoclavable | |
| Polished Cast Aluminum | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| Polyurethane foam, heavy-duty ESD fabric | |
| ESD Chair | |
| Medium Bench Height |