missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl ESD Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Fisherbrand™ Vinyl ESD Chairs with Medium Back are height adjustable for 36 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and self-braking casters. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.

$2222.43 - $2222.43

Specifications

Adjustable Yes
Adjustable (Height) 21.5 to 29 in.
Autoclavable Not Autoclavable
Back Style Standard
Base Material Polished Cast Aluminum
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-250
View Documents Promotion Details
Fisherbrand™
VESD27MBFBLK
Black
Each for $2,222.43
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
Specifications

Specifications

Yes
Not Autoclavable
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
Polyurethane foam, heavy-duty ESD fabric
ESD Chair
Medium Bench Height
21.5 to 29 in.
Standard
ANSI/ESD-STM-12.1-2006
ESD, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
Yes
Vinyl
Videos
SDS
Documents

Documents