missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl ESD Chair - High Bench Height with Medium Back, Seat Tilt, Adjustable Arms, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Fisherbrand™ Vinyl ESD Chairs with Medium Back are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, electro-static components such as Vinyl and self-braking casters, and arms. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.

$2950.77 - $2950.77

Specifications

Adjustable Yes
Adjustable (Height) 26.25 to 36 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Autoclavable Not Autoclavable
Back Style Standard
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-269
View Documents Promotion Details
Fisherbrand™
VESD32MBFBLKAAT
Black
Each for $2,950.77
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 26.25-36 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
Specifications

Specifications

Yes
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Standard
ANSI/ESD-STM-12.1-2006
300 lb.
High Bench Height
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Yes
High Bench Height
26.25 to 36 in.
Not Autoclavable
Polished Cast Aluminum
Round tube chrome foot ring with internal lock
136 kg
Polyurethane foam, heavy-duty ESD fabric
48 lb.
Vinyl
Videos
SDS
Documents

Documents