missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl ESD Chair - Desk Height with Medium Back, Seat Tilt, and ESD Casters in ESD Vinyl

Fisherbrand™ Vinyl ESD Chairs with Medium Back are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and self-braking casters. Chairs with Medium Back are manufactured to ensure proper grounding for static sensitive applications.

$2021.27 - $2021.27

Specifications

Adjustable Yes
Adjustable (Height) 19 to 24 in.
Autoclavable Not Autoclavable
Back Style Standard
Base Material Polished Cast Aluminum
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-226
View Documents Promotion Details
Fisherbrand™
VESD21MBBT
Blue
Each for $2,021.27
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
Specifications

Specifications

Yes
Not Autoclavable
Polished Cast Aluminum
300 lb.
Desk Height
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
No
Yes
Desk Height
19 to 24 in.
Standard
ANSI/ESD-STM-12.1-2006
136 kg
Polyurethane foam, heavy-duty ESD fabric
33 lb.
Yes
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'