missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl ESD Chair - Desk Height with ESD Stationary Glides in ESD Vinyl
Fisherbrand™ Vinyl ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and stationary glides. Chairs are manufactured to ensure proper grounding for static sensitive applications.
Supplier: Fisherbrand™ VESD21BLKG
Description
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Electro-static dissipating components to ensure proper grounding
- Cast-aluminum base
- Stationary ESD glides suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
Specifications
| No | |
| No | |
| No | |
| Yes | |
| Electro-Static Dissipating, non-marring bell glides (suitable for both hard and carpeted floors) | |
| Standard | |
| Desk Height | |
| Polyurethane foam, heavy-duty ESD fabric | |
| Yes | |
| 300 lb. | |
| Vinyl |
| ESD Chair | |
| Polished Cast Aluminum | |
| 19 to 24 in. | |
| No | |
| Yes | |
| 31 lb. | |
| 136 kg | |
| Not Autoclavable | |
| ANSI/ESD-STM-12.1-2006 | |
| Black | |
| Desk Height |