missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl ESD Chair - Desk Height with ESD Casters in ESD Vinyl

Catalog No. 14400264
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14400264 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14400264 Supplier Fisherbrand™ Supplier No. VESD21BLK
Only null left

Fisherbrand™ Vinyl ESD Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and electro-static components such as Vinyl and self-braking casters. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
Footrest No
Adjustable (Height) 19 to 24 in.
Adjustable Yes
Back Style Standard
With Armrest No
Certifications/Compliance ANSI/ESD-STM-12.1-2006
Base Material Polished Cast Aluminum
Load Bearing Capacity (Metric) 136 kg
Seating Height Desk Height
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Color Black
Weight (English) 31 lb.
With Casters Yes
Load Bearing Capacity (English) 300 lb.
Seat Material Polyurethane foam, heavy-duty ESD fabric
With Backrest Yes
With Tilt No
Material Vinyl
Seating Type Desk Height
Show More Show Less