missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl ESD Chair - Desk Height with Adjustable Arms and ESD Stationary Glides in ESD Vinyl

Catalog No. s38738
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S38738 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38738 Supplier Fisherbrand™ Supplier No. VESD21BLKAAG
Only null left

Vinyl ESD Chair is height adjustable for 31 in. work surfaces and features ergonomic adjustments, electro-static components such as Vinyl and stationary glides, and adjustable arms. Chairs are manufactured to ensure proper grounding for static sensitive applications.

  • Adjustable from 19 to 24 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Electro-static dissipating components to ensure proper grounding
  • Cast-aluminum base
  • Stationary ESD glides suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013

Specifications

Product Type ESD Chair
With Lumbar Support Yes
Footrest No
Weight (Metric) 18.6 kg
With Backrest Yes
With Tilt No
Upholstery Vinyl
With Armrest Yes
With Casters No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 41 lb.
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Arm Style Adjustable
Lift Type Pneumatic
Seating Height Desk Height
Finish Chrome
Frame Material Cast-aluminum
Adjustable (Height) 19 to 24 in.
Adjustable Yes
Certifications/Compliance ANSI/ESD STM12.1-2013
Color Black
Diameter (English) 27 in.
Diameter (Metric) 68.58 cm
Material Vinyl
Seating Type Desk Height
Show More Show Less