missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Grade B vinyl Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1300.27 - $1356.14
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 21 to 28.5 in. |
| Back Style | Standard |
| Base Material | Nylon Reinforced Fiberglass |
| Depth (English) | 18 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-465
|
Fisherbrand™
91262PBCTCNB |
Blue |
Each for $1,300.27
|
|
|||||
|
14-359-828
|
N/A | Black |
Each for $1,356.14
|
|
|||||
|
14-359-829
|
N/A | Burgundy |
Each for $1,356.14
|
|
|||||
|
14359466
|
Fisherbrand™
91262PGCTCNB |
Gray |
Pack for $1,300.27
|
|
|||||
|
14-359-830
|
N/A | Dark Blue |
Each for $1,356.14
|
|
|||||
Description
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
| Yes (Pneumatic) | |
| Standard | |
| 18 in. | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| Medium Bench Height | |
| 2.5 in. | |
| 35 lb. | |
| 25 in. | |
| Yes | |
| Yes | |
| Yes | |
| Vinyl |
| 21 to 28.5 in. | |
| Nylon Reinforced Fiberglass | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| No | |
| Yes | |
| Yes | |
| General Seating Chair | |
| Medium Bench Height |