missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 14360130
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360130 Black
14360131 Burgundy
14360132 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360130 Supplier Fisherbrand™ Supplier No. 91 262PBLK RTE

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 23.25-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Seating Height Medium Bench Height
With Backrest Yes
Width (English) Base 25 in.
With Tilt No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Casters No
Footrest No
With Armrest No
Width (English) 19 in.
Weight (English) 32 lb.
Load Bearing Capacity (English) 300 lb.
Thickness (English) Seat 2.5 in.
Adjustable Yes (Pneumatic)
Color Black
Depth (English) 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Adjustable (Height) 23.25 to 31 in.
Base Style Powder-coated steel with fixed foot ring
Back Style Standard
Base Material Powder-coated Steel
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less