missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl

Catalog No. 14360123
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360123 Dark Blue
14360121 Black
14360122 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360123 Supplier Fisherbrand™ Supplier No. 91 262PNAV T RTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 23.25-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Base Style Powder-coated steel with fixed foot ring
Width (English) Base 25 in.
Width (English) 19 in.
Base Material Powder-coated Steel
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
With Armrest No
Weight (English) 33 lb.
With Backrest Yes
Depth (English) 18 in.
Adjustable (Height) 23.25 to 31 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Thickness (English) Seat 2.5 in.
Color Dark Blue
Footrest No
With Tilt Yes
Load Bearing Capacity (Metric) 136 kg
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Height Medium Bench Height
Load Bearing Capacity (English) 300 lb.
With Casters No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less