missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl
Description
- Adjustable from 23.25-31 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Locking seat tilt
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| With Casters | No |
| Footrest | No |
| With Armrest | No |
| With Tilt | Yes |
| With Backrest | Yes |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| Weight (English) | 33 lb. |
| Width (English) | 19 in. |
| Show More |