missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Seat Tilt, and Casters in Grade B Vinyl

Catalog No. 14360129
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360129 Dark Blue
14359469 Blue
14360127 Black
14360128 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14360129 Supplier Fisherbrand™ Supplier No. 91262PNAVCTRTE

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Back Style Standard
Color Dark Blue
Adjustable Yes (Pneumatic)
Base Material Powder-coated Steel
Adjustable (Height) 25.25 to 33 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Base Style Powder-coated steel with fixed foot ring
Depth (English) 18 in.
Load Bearing Capacity (Metric) 136 kg
Footrest No
Seating Height Medium Bench Height
Load Bearing Capacity (English) 300 lb.
With Tilt Yes
Weight (English) 33 lb.
Width (English) 19 in.
With Armrest No
With Backrest Yes
With Casters Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less