missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Seat Tilt, Adjustable Arms, and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, adjustable arms, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1624.63 - $1624.63

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 23.25 to 31 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Powder-coated Steel
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-359-059
View Documents Promotion Details
Fisherbrand™
91262PBLKAATRTE
Black
Each for $1,624.63
Only null left
 
14-359-060
View Documents Promotion Details
Fisherbrand™
91262PBURAATRTE
Burgundy
Each for $1,624.63
Only null left
 
Description

Description

  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Powder-coated Steel
18 in.
300 lb.
Medium Bench Height
2.5 in.
43 lb.
25 in.
Yes
No
Yes
Vinyl
23.25 to 31 in.
Standard
Powder-coated steel with fixed foot ring
Black-non-marring bell glides (suitable for both hard and carpeted floors)
136 kg
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
Yes
No
Yes
General Seating Chair
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'