missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, and Stationary Glides in Grade B Vinyl

Catalog No. 14360362
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360362 Dark Blue
14360360 Black
14360358 Blue
14360361 Burgundy
14360359 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360362 Supplier Fisherbrand™ Supplier No. 91 262MBPNAV RTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 23.25-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Thickness (English) Seat 2.5 in.
With Armrest No
Width (English) 19 in.
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
With Tilt No
Load Bearing Capacity (English) 300 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Depth (English) 18 in.
Color Dark Blue
Back Style Standard
Adjustable (Height) 23.25 to 31 in.
Base Material Powder-coated Steel
Adjustable Yes (Pneumatic)
Base Style Powder-coated steel with fixed foot ring
With Casters No
Footrest No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 33 lb.
Width (English) Base 25 in.
With Backrest Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less