missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91262MBPBRTE
Description
- Medium Back
- Adjustable from 23.25-31 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| No | |
| 19 in. | |
| 33 lb. | |
| No | |
| 18 in. | |
| Powder-coated Steel | |
| 2.5 in. | |
| No | |
| Standard | |
| 136 kg | |
| Blue | |
| Medium Bench Height |
| Powder-coated steel with fixed foot ring | |
| 23.25 to 31 in. | |
| Yes | |
| 300 lb. | |
| General Seating Chair | |
| No | |
| 25 in. | |
| Yes (Pneumatic) | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| Medium Bench Height | |
| Yes | |
| Vinyl |