missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, and Casters in Grade B Vinyl

Catalog No. 14360407
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360407 Dark Blue
14360403 Blue
14360405 Black
14360406 Burgundy
14360404 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360407 Supplier Fisherbrand™ Supplier No. 91262MBPNAVCTRTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Color Dark Blue
Base Style Powder-coated steel with fixed foot ring
Base Material Powder-coated Steel
With Tilt Yes
Footrest No
Adjustable Yes (Pneumatic)
Depth (English) 18 in.
With Backrest Yes
Adjustable (Height) 25.25 to 33 in.
With Casters Yes
Width (English) Base 25 in.
With Armrest No
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 34 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Width (English) 19 in.
Seating Height Medium Bench Height
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Back Style Standard
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less