missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, Adj Arms, and Stationary Glides in Grade B Vinyl

Catalog No. 14360230
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360230 Dark Blue
14360226 Blue
14360228 Black
14360229 Burgundy
14360227 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360230 Supplier Fisherbrand™ Supplier No. 91 262MBPNAVAA T RTE
Only null left

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, adjustable arms, and Stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 23.25-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Weight (English) 44 lb.
Width (English) 19 in.
With Tilt Yes
Footrest No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Width (English) Base 25 in.
With Casters No
Load Bearing Capacity (English) 300 lb.
With Armrest Yes
With Backrest Yes
Thickness (English) Seat 2.5 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Depth (English) 18 in.
Color Dark Blue
Adjustable Yes (Pneumatic)
Adjustable (Height) 23.25 to 31 in.
Back Style Standard
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less