missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, Adj Arms, and Stationary Glides in Grade B Vinyl
Description
- Medium Back
- Adjustable from 23.25-31 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Adjustable | Yes (Pneumatic) |
| Footrest | No |
| With Tilt | Yes |
| Base Material | Powder-coated Steel |
| Base Style | Powder-coated steel with fixed foot ring |
| Thickness (English) Seat | 2.5 in. |
| Back Style | Standard |
| Depth (English) | 18 in. |
| Show More |