missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, and Casters in Grade B Vinyl
Description
- Medium Back
- Adjustable from 25.25-33 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| With Tilt | No |
| Weight (English) | 33 lb. |
| With Casters | Yes |
| Warranty | 15 year parts, lifetime on pneumatic lift, 5 year on upholstery |
| Footrest | No |
| Width (English) | 19 in. |
| With Backrest | Yes |
| With Armrest | No |
| Show More |