missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Adjustable Arms, and Stationary Glides in Grade B Vinyl

Catalog No. 14360211
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360211 Blue
14360213 Black
14360214 Burgundy
14360212 Gray
14360215 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360211 Supplier Fisherbrand™ Supplier No. 91 262MBPBAA RTE

Fisherbrand™ Vinyl Chairs with Medium Back & Round Tube Base is height adjustable for 36 in. work surfaces & feature ergonomic adjustments, fixed foot ring, adjustable arms, & stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 23.25-31 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Weight (English) 43 lb.
Load Bearing Capacity (Metric) 136 kg
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Seating Height Medium Bench Height
Thickness (English) Seat 2.5 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Load Bearing Capacity (English) 300 lb.
Adjustable Yes (Pneumatic)
Color Blue
Base Material Powder-coated Steel
Width (English) 19 in.
With Armrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Base Style Powder-coated steel with fixed foot ring
Depth (English) 18 in.
With Tilt No
With Backrest Yes
Back Style Standard
Adjustable (Height) 23.25 to 31 in.
Footrest No
With Casters No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less