missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Adjustable Arms, and Casters in Grade B Vinyl

Catalog No. 14360245
Change view
Click to view available options
Color:
Blue
Burgundy
Dark Blue
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360245 Dark Blue
14360241 Blue
14360244 Burgundy
14360242 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14360245 Supplier Fisherbrand™ Supplier No. 91 262MBPNAVAAC RTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Weight (English) 43 lb.
With Backrest Yes
With Tilt No
Footrest No
With Casters Yes
Thickness (English) Seat 2.5 in.
Width (English) 19 in.
Seating Height Medium Bench Height
With Armrest Yes
Width (English) Base 25 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Depth (English) 18 in.
Load Bearing Capacity (Metric) 136 kg
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Color Dark Blue
Adjustable Yes (Pneumatic)
Base Style Powder-coated steel with fixed foot ring
Adjustable (Height) 25.25 to 33 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Powder-coated Steel
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less