missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base and Casters in Grade B Vinyl

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

Supplier:  Fisherbrand™ 91262PBLKCRTE

 View more versions of this product

Catalog No. 14-360-118


Only null left
Explore available promotions

Description

Description

  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

15 year parts, lifetime on pneumatic lift, 5 year on upholstery
No
19 in.
32 lb.
No
18 in.
Powder-coated Steel
2.5 in.
No
Standard
136 kg
Black
Medium Bench Height
Powder-coated steel with fixed foot ring
25.25 to 33 in.
Yes
300 lb.
General Seating Chair
Yes
25 in.
Yes (Pneumatic)
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Medium Bench Height
Yes
Vinyl
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions