missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base and Casters in Grade B Vinyl

Catalog No. 14359445
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14359445 Blue
14360118 Black
14360120 Dark Blue
14360119 Burgundy
14359446 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14359445 Supplier Fisherbrand™ Supplier No. 91262PBCRTE

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 25.25-33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Load Bearing Capacity (English) 300 lb.
Width (English) Base 25 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest No
Load Bearing Capacity (Metric) 136 kg
Weight (English) 32 lb.
Seating Height Medium Bench Height
Adjustable Yes (Pneumatic)
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Base Material Powder-coated Steel
Back Style Standard
Depth (English) 18 in.
Color Blue
Adjustable (Height) 25.25 to 33 in.
Base Style Powder-coated steel with fixed foot ring
Width (English) 19 in.
Footrest No
Thickness (English) Seat 2.5 in.
With Backrest Yes
With Casters Yes
With Tilt No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less