missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1382.00 - $1441.38
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 21 to 28.5 in. |
| Back Style | Standard |
| Base Material | Nylon Reinforced Fiberglass |
| Depth (English) | 18 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-360-365
|
Fisherbrand™
91262MBPBLKTCNB |
Black |
Each for $1,382.00
|
|
|||||
|
14-360-363
|
N/A | Blue |
Each for $1,441.38
|
|
|||||
|
14-360-366
|
Fisherbrand™
91262MBPBURTCNB |
Burgundy |
Each for $1,382.00
|
|
|||||
|
14-360-364
|
Fisherbrand™
91262MBPGTCNB |
Gray |
Each for $1,382.00
|
|
|||||
|
14-360-367
|
Fisherbrand™
91262MBPNAVTCNB |
Dark Blue |
Each for $1,382.00
|
|
|||||
Description
- Medium Back
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Black, nylon-reinforced fiberglass base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| Yes (Pneumatic) | |
| Standard | |
| 18 in. | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| 300 lb. | |
| Medium Bench Height | |
| 2.5 in. | |
| 36 lb. | |
| 25 in. | |
| Yes | |
| Yes | |
| Yes | |
| Vinyl |
| 21 to 28.5 in. | |
| Nylon Reinforced Fiberglass | |
| 20 in. | |
| Round tube chrome foot ring with internal lock | |
| 136 kg | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| No | |
| No | |
| Yes | |
| General Seating Chair | |
| Medium Bench Height |