missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360397
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360397 Dark Blue
14360395 Black
14360396 Burgundy
14360393 Blue
14360394 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360397 Supplier Fisherbrand™ Supplier No. 91 262MBPNAVC T CNB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces & feature ergonomic adjustments, larger back, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type Laboratory Seat
With Tilt Yes
With Casters Yes
With Armrest No
Width (English) Base 25 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 36 lb.
Width (English) 19 in.
Thickness (English) Seat 2.5 in.
With Backrest Yes
Footrest Yes
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Height Medium Bench Height
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Depth (English) 18 in.
Color Dark Blue
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Footrest Size (English) 20 in.
Adjustable (Height) 21 to 28.5 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less