missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 14360352
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360352 Dark Blue
14360348 Blue
14360350 Black
14360351 Burgundy
14360349 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360352
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
Footrest Yes
With Armrest No
Weight (English) 35 lb.
With Casters No
With Backrest Yes
With Tilt No
Width (English) Base 25 in.
Width (English) 19 in.
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Seating Height Medium Bench Height
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Footrest Size (English) 20 in.
Adjustable Yes (Pneumatic)
Adjustable (Height) 21 to 28.5 in.
Color Dark Blue
Back Style Standard
Depth (English) 18 in.
Base Material Nylon Reinforced Fiberglass
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less