missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 14360348
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360348 Blue
14360350 Black
14360351 Burgundy
14360349 Gray
14360352 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360348 Supplier Fisherbrand™ Supplier No. 91 262MBPB CNB
Only null left

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Tilt No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest No
Width (English) Base 25 in.
With Casters No
Footrest Yes
Weight (English) 35 lb.
Width (English) 19 in.
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Seating Height Medium Bench Height
Thickness (English) Seat 2.5 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Footrest Size (English) 20 in.
Color Blue
Adjustable Yes (Pneumatic)
Depth (English) 18 in.
Adjustable (Height) 21 to 28.5 in.
Base Material Nylon Reinforced Fiberglass
Back Style Standard
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less