missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360382
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360382 Dark Blue
14360378 Blue
14360380 Black
14360381 Burgundy
14360379 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360382 Supplier Fisherbrand™ Supplier No. 91262MBPNAVCCNB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Tilt No
Weight (English) 35 lb.
Footrest Yes
Width (English) 19 in.
With Armrest No
With Casters Yes
Thickness (English) Seat 2.5 in.
With Backrest Yes
Load Bearing Capacity (Metric) 136 kg
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Includes Round tube chrome foot ring with internal lock
Seating Height Medium Bench Height
Color Dark Blue
Footrest Size (English) 20 in.
Back Style Standard
Adjustable (Height) 21 to 28.5 in.
Adjustable Yes (Pneumatic)
Base Material Nylon Reinforced Fiberglass
Width (English) Base 25 in.
Depth (English) 18 in.
Load Bearing Capacity (English) 300 lb.
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less