missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 14360201
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360201 Blue
14360203 Black
14360204 Burgundy
14360202 Gray
14360205 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360201

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces and feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Tilt No
With Armrest Yes
Footrest Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Weight (English) 45 lb.
Width (English) 19 in.
With Backrest Yes
With Casters No
Width (English) Base 25 in.
Includes Round tube chrome foot ring with internal lock
Thickness (English) Seat 2.5 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Base Material Nylon Reinforced Fiberglass
Load Bearing Capacity (English) 300 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Color Blue
Load Bearing Capacity (Metric) 136 kg
Back Style Standard
Depth (English) 18 in.
Adjustable (Height) 21 to 28.5 in.
Adjustable Yes (Pneumatic)
Footrest Size (English) 20 in.
Seating Height Medium Bench Height
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less