missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces & feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91262MBPGCAACNB
Description
- Medium Back
- Adjustable from 21-28.5 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Chrome adjustable foot ring
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 21 to 28.5 in. | |
| 19 in. | |
| 45 lb. | |
| Yes | |
| 18 in. | |
| Nylon Reinforced Fiberglass | |
| 2.5 in. | |
| Yes | |
| 20 in. | |
| Standard | |
| 136 kg | |
| Gray | |
| Medium Bench Height |
| No | |
| Round tube chrome foot ring with internal lock | |
| Yes | |
| 300 lb. | |
| General Seating Chair | |
| Yes | |
| 25 in. | |
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| Medium Bench Height | |
| Yes | |
| Vinyl |