missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Medium Back, Adjustable Arms, Chrome Foot Ring, and Casters in Grade B Vinyl

Catalog No. 14360231
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360231 Blue
14360233 Black
14360234 Burgundy
14360232 Gray
14360235 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360231

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces & feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Footrest Size (English) 20 in.
Adjustable Yes (Pneumatic)
Adjustable (Height) 21 to 28.5 in.
Base Material Nylon Reinforced Fiberglass
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Depth (English) 18 in.
Footrest Yes
Color Blue
Back Style Standard
With Tilt No
Width (English) 19 in.
With Armrest Yes
Weight (English) 45 lb.
Thickness (English) Seat 2.5 in.
With Backrest Yes
Width (English) Base 25 in.
With Casters Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Includes Round tube chrome foot ring with internal lock
Seating Height Medium Bench Height
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less