missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Chrome Foot Ring and Casters in Grade B Vinyl

Catalog No. 15001326
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Dove
Gray
Orange
Taupe
White
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15001326 Orange
14359441 Blue
15001254 White
14359813 Black
15001278 Dove
14359814 Burgundy
15001302 Taupe
14359442 Gray
14359815 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 15001326
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Grade B vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, chrome adjustable foot ring, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-inch 20-Inch Chrome adjustable foot ring with internal lock with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) Base 25 in.
Width (English) 19 in.
Footrest Yes
With Armrest No
With Tilt No
With Casters Yes
With Backrest Yes
Weight (English) 34 lb.
Seating Height Medium Bench Height
Thickness (English) Seat 2.5 in.
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Load Bearing Capacity (Metric) 136 kg
Includes Round tube chrome foot ring with internal lock
Load Bearing Capacity (English) 300 lb.
Depth (English) 18 in.
Color Orange
Adjustable (Height) 21 to 28.5 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Base Material Nylon Reinforced Fiberglass
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less