missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Adjustable Arms, Chrome Foot Ring, and Casters in Grade A Vinyl

Fisherbrand™ Vinyl Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments

$1615.20 - $1615.20

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21 to 28.5 in.
Arm Style 6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Back Style Standard
Base Material Nylon Reinforced Fiberglass
View More Specs

Products 2
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
15-001-343
View Documents
Fisherbrand™
91262P8801CAACNB
Marine Blue
Each for $1,615.20
Only null left
 
15-001-415
View Documents
Fisherbrand™
91262P8822CAACNB
Storm
Each for $1,615.20
Only null left
 
Description

Description

  • Adjustable from 21 to 28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
6-way adjustable arm rests fit all possible ergonomic seating configurations. Adjustable arm rests move up and down-in and out-and twist toward or away from the user.
Nylon Reinforced Fiberglass
20 in.
Round tube chrome foot ring with internal lock
Medium Bench Height
Warranty: 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
Yes
Yes
General Purpose Seating
Medium Bench Height
21 to 28.5 in.
Standard
18 in.
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
2.5 in.
44 lb.
19 in.
Yes
Yes
No
Vinyl
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'