missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Med Bench Height with Medium Back, Seat Tilt, Adj Arms, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 14360220
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360220 Dark Blue
14360216 Blue
14360218 Black
14360219 Burgundy
14360217 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360220 Supplier Fisherbrand™ Supplier No. 91 262MBPNAVAA T CNB

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 36 in.work surfaces and feature ergonomic adjustments, larger back, adjustable arms, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21-28.5 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
With Backrest Yes
Width (English) Base 25 in.
With Casters No
Footrest Yes
With Tilt Yes
Seating Height Medium Bench Height
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest Yes
Thickness (English) Seat 2.5 in.
Width (English) 19 in.
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Weight (English) 46 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Adjustable Yes (Pneumatic)
Color Dark Blue
Depth (English) 18 in.
Adjustable (Height) 21 to 28.5 in.
Base Material Nylon Reinforced Fiberglass
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less