missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 14360135
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360135 Dark Blue
14360133 Black
14360134 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360135 Supplier Fisherbrand™ Supplier No. 91 267PNAV RTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Adjustable (Height) 20.5 to 25.75 in.
Color Dark Blue
Back Style Standard
With Armrest No
Weight (English) 32 lb.
With Tilt Yes
Width (English) 19 in.
Width (English) Base 25 in.
Adjustable Yes (Pneumatic)
Seating Height Desk Height
With Backrest Yes
With Casters No
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Base Material Powder-coated Steel
Depth (English) 18 in.
Base Style Powder-coated steel with fixed foot ring
Thickness (English) Seat 2.5 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Footrest No
Material Vinyl
Seating Type Desk Height
Show More Show Less