missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base and Stationary Glides in Grade B Vinyl

Catalog No. 14360133
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360133 Black
14360134 Burgundy
14360135 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360133 Supplier Fisherbrand™ Supplier No. 91 267PBLK RTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Footrest No
With Tilt Yes
Width (English) Base 25 in.
Weight (English) 32 lb.
With Casters No
Width (English) 19 in.
With Armrest No
With Backrest Yes
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Thickness (English) Seat 2.5 in.
Seating Height Desk Height
Color Black
Base Material Powder-coated Steel
Adjustable Yes (Pneumatic)
Back Style Standard
Base Style Powder-coated steel with fixed foot ring
Adjustable (Height) 20.5 to 25.75 in.
Depth (English) 18 in.
Material Vinyl
Seating Type Desk Height
Show More Show Less