missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Seat Tilt, and Stationary Glides in Grade B Vinyl

Catalog No. 14360126
Change view
Click to view available options
Color:
Black
Burgundy
Dark Blue
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360126 Dark Blue
14360124 Black
14360125 Burgundy
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 14360126 Supplier Fisherbrand™ Supplier No. 91 267PNAV T RTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Weight (English) 31 lb.
With Backrest Yes
With Tilt No
Footrest No
With Casters No
Width (English) 19 in.
Thickness (English) Seat 2.5 in.
Width (English) Base 25 in.
Seating Height Desk Height
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Depth (English) 18 in.
Color Dark Blue
Adjustable (Height) 20.5 to 25.75 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
Material Vinyl
Seating Type Desk Height
Show More Show Less