missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Seat Tilt, Adjustable Arms, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, adjustable arms, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1,567.21 - $1,567.21
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 20.5 to 25.75 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Back Style | Standard |
| Base Material | Powder-coated Steel |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-117
|
N/A | Blue |
N/A
|
|
|||||
|
14-359-119
|
N/A | Black |
N/A
|
|
|||||
|
14-359-120
|
N/A | Burgundy |
N/A
|
|
|||||
|
14-359-118
|
N/A | Gray |
N/A
|
|
|||||
|
14-359-121
|
N/A | Dark Blue |
N/A
|
|
|||||
Description
- Adjustable from 20.5-25.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Powder-coated Steel | |
| 18 in. | |
| Desk Height | |
| 2.5 in. | |
| 42 lb. | |
| 25 in. | |
| Yes | |
| No | |
| Yes | |
| Vinyl |
| 20.5 to 25.75 in. | |
| Standard | |
| Powder-coated steel with fixed foot ring | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| Yes | |
| No | |
| Yes | |
| General Seating Chair | |
| Desk Height |