missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, and Stationary Glides in Grade B Vinyl

Catalog No. 14360420
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360420 Black
14360418 Blue
14360421 Burgundy
14360419 Gray
14360422 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360420 Supplier Fisherbrand™ Supplier No. 91267MBPBLKRTE
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back and Round Tube Base are height adjustable for 31 in. work surfaces and feature ergonomic adjustments, larger back, fixed foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) 19 in.
With Tilt Yes
Footrest No
With Armrest No
With Backrest Yes
Weight (English) 33 lb.
Width (English) Base 25 in.
With Casters No
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Seating Height Desk Height
Thickness (English) Seat 2.5 in.
Load Bearing Capacity (English) 300 lb.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Color Black
Depth (English) 18 in.
Adjustable (Height) 20.5 to 25.75 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Base Style Powder-coated steel with fixed foot ring
Base Material Powder-coated Steel
Material Vinyl
Seating Type Desk Height
Show More Show Less