missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Seat Tilt, and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Chairs with Medium Back & Round Tube Base are height adjustable for 31 in. work surfaces & feature ergonomic adjustments, larger back, fixed foot ring, & stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1264.97 - $1264.97

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 20.5 to 25.75 in.
Back Style Standard
Base Material Powder-coated Steel
Base Style Powder-coated steel with fixed foot ring
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-435
View Documents
Fisherbrand™
91267MBPBLKTRTE
Black
Each for $1,264.97
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 20.5-25.75 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Black, powder-coated steel base with fixed foot ring
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
Specifications

Specifications

Yes (Pneumatic)
Standard
Powder-coated steel with fixed foot ring
Black-non-marring bell glides (suitable for both hard and carpeted floors)
136 kg
2.5 in.
19 in.
No
No
Yes
Vinyl
20.5 to 25.75 in.
Powder-coated Steel
18 in.
300 lb.
Desk Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
No
General Seating Chair
Desk Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'