missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Round Tube Base, Medium Back, Adjustable Arms, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back & Round Tube Base are height adjustable for 31 in. work surfaces & feature ergonomic adjustments, larger back, adjustable arms, fixed foot ring, & stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1,413.37 - $1,413.37
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 20.5 to 25.75 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Back Style | Standard |
| Base Material | Powder-coated Steel |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-360-271
|
Fisherbrand™
91267MBPBAARTE |
Blue |
N/A
|
|
|||||
|
14-360-273
|
Fisherbrand™
91267MBPBLKAARTE |
Black |
N/A
|
|
|||||
|
14-360-274
|
Fisherbrand™
91267MBPBURAARTE |
Burgundy |
N/A
|
|
|||||
|
14-360-272
|
Fisherbrand™
91267MBPGAARTE |
Gray |
N/A
|
|
|||||
|
14-360-275
|
Fisherbrand™
91267MBPNAVAARTE |
Dark Blue |
N/A
|
|
|||||
Description
- Medium Back
- Adjustable from 20.5-25.75 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Powder-coated Steel | |
| 18 in. | |
| 300 lb. | |
| Desk Height | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| Yes | |
| No | |
| Yes | |
| General Seating Chair | |
| Desk Height |
| 20.5 to 25.75 in. | |
| Standard | |
| Powder-coated steel with fixed foot ring | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| 136 kg | |
| 2.5 in. | |
| 42 lb. | |
| 25 in. | |
| Yes | |
| No | |
| No | |
| Vinyl |