missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Medium Back, Seat Tilt, and Casters in Grade B Vinyl

Catalog No. 14360427
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360427 Dark Blue
14360425 Black
14360423 Blue
14360426 Burgundy
14360424 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360427 Supplier Fisherbrand™ Supplier No. 91267MBPNAVTCNB

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces & feature ergonomic adjustments, larger backs, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Width (English) 19 in.
Width (English) Base 25 in.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Armrest No
Color Dark Blue
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Thickness (English) Seat 2.5 in.
With Casters Yes
Footrest No
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Tilt Yes
Weight (English) 33 lb.
With Backrest Yes
Seating Height Desk Height
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Depth (English) 18 in.
Base Material Nylon Reinforced Fiberglass
Adjustable (Height) 18 to 23 in.
Adjustable Yes (Pneumatic)
Back Style Standard
Material Vinyl
Seating Type Desk Height
Show More Show Less