missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Medium Back, Adjustable Arms, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces & feature ergonomic adjustments, larger backs, adjustable arms, & self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1365.97 - $1424.66
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 18 to 23 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Back Style | Standard |
| Base Material | Nylon Reinforced Fiberglass |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-360-261
|
N/A | Blue |
Each for $1,424.66
|
|
|||||
|
14-360-263
|
Fisherbrand™
91267MBPBLKAACNB |
Black |
Each for $1,365.97
|
|
|||||
|
14-360-264
|
Fisherbrand™
91267MBPBURAACNB |
Burgundy |
Each for $1,365.97
|
|
|||||
|
14-360-262
|
Fisherbrand™
91267MBPGAACNB |
Gray |
Each for $1,365.97
|
|
|||||
|
14-360-265
|
Fisherbrand™
91267MBPNAVAACNB |
Dark Blue |
Each for $1,365.97
|
|
|||||
Description
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
Specifications
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Nylon Reinforced Fiberglass | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 136 kg | |
| 2.5 in. | |
| 42 lb. | |
| 25 in. | |
| Yes | |
| No | |
| No | |
| Vinyl |
| 18 to 23 in. | |
| Standard | |
| 18 in. | |
| 300 lb. | |
| Desk Height | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| Yes | |
| Yes | |
| Yes | |
| General Seating Chair | |
| Desk Height |