missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs are height adjustable for 31 in. work surfaces and feature ergonomic adjustments and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space
$940.87 - $981.31
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 18 to 23 in. |
| Back Style | Standard |
| Base Material | Nylon Reinforced Fiberglass |
| Depth (English) | 18 in. |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-359-481
|
Fisherbrand™
91267PBCNB |
Blue |
Each for $940.87
|
|
|||||
|
14-359-816
|
N/A | Black |
Each for $981.31
|
|
|||||
|
14-359-817
|
N/A | Burgundy |
Each for $981.31
|
|
|||||
|
14-359-482
|
Fisherbrand™
91267PGCNB |
Gray |
Each for $940.87
|
|
|||||
|
14-359-818
|
N/A | Dark Blue |
Each for $981.31
|
|
|||||
Description
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| Yes (Pneumatic) | |
| Standard | |
| 18 in. | |
| 300 lb. | |
| Desk Height | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| No | |
| Yes | |
| Yes | |
| General Seating Chair | |
| Desk Height |
| 18 to 23 in. | |
| Nylon Reinforced Fiberglass | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 136 kg | |
| 2.5 in. | |
| 31 lb. | |
| 25 in. | |
| Yes | |
| No | |
| No | |
| Vinyl |